Zoro Homepage

5899 5 in. Phantom Shift-Lite Tachometer - 10000 RPM

  • Mfr # ATM5899

  • Zoro # G816325097


product price: $467.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM5899
Zoro #
G816325097
UPC #
46074058998
Country of Origin
China

Description

AutoMeter has set the standard in performance accuracy and durability with their legendary Tachometers. The absolute pinnacle of engineering and technology it's no wonder AutoMeter can lay claim to more motorsports victories than every other gauge manufacturer combined. The patented air core meter movement wound in house to exacting standards can move the needle from 0 - 10 000 rpm in 333 milliseconds. Features -Phantom Shift-Lite Tachometer -Traditional incandescent lighting illuminates the front of the dial -12 and 16 volt compatible well-suited with nearly every street car or race car electrical system -Compatible with 1 - 4 pulse ignition signals 2-8 cylinder engines with points electronic and most 12V high-performance racing ignitions Specifications - Size: 5in - Gauge Range: 10000 RPM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.