
6327 SportComp Digital 2.06 In.
Mfr # A48-6327
Zoro # G316325962
product price: $186.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A48-6327
Zoro #
G316325962
UPC #
-
Country of Origin
China
Description
These AutoMeter Sport-Comp Digital series gauges are the newest additions to AutoMeter lineup. They feature aluminum construction with a black face black bezel and red number display. The AutoMeter Sport-Comp Digital series gauges come in a 2 1 16 in. diameter and offer unparalleled accuracy and advanced styling. Features Gauge Style - Auto Meter Sport-Comp digital Gauge Series - Digital Gauge Type - Oil pressure Gauge Range - 0-100 psi Shape - Round Gauge Size - 2 1 16 in. diameter Sending Unit - Electrical Gauge Face Color - Black Gauge Number Color - Red Bezel Finish - Black
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.