Zoro Homepage

6806 5 In. Tachometer

  • Mfr # A48-6806

  • Zoro # G616512604


product price: $639.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48-6806
Zoro #
G616512604
UPC #
46074068065
Country of Origin
China

Description

These Pro-Comp memory tachometers offer the power of information to racers looking for critical accuracy and smooth pointer movement. Various models are available for different racing ignitions in both Monster and standard sizes. They include AutoMeter's revolutionary Peak RPM Recall function select models use a remote mounted switch. This gives racers a chance to review their highest rpm during each pass to aid in troubleshooting maintaining consistency and even selecting appropriate gear ratios. Features -Gauge Style - Auto Meter Pro-Comp -Tachometer Usage - Diesel -Gauge Series - Analog -Gauge Type - Tachometer -Gauge Range - 0-6 000 rpm -Sweep - 270 degree sweep -Gauge Size - 5 in. diameter -Sending Unit - Electrical -Gauge Face Color - Black -Gauge Number Color - White -Pointer Color - Red -Bezel Finish - Silver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.