Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6856 Pro-Comp 2 Ultra-Lite Monster Tachometer

  • Mfr # ATM6856

  • Zoro # G216224891


product price: $631.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM6856
Zoro #
G216224891
UPC #
46074068560
Country of Origin
China

Description

AutoMeter has set the standard in performance accuracy and durability with their legendary Tachometers. The absolute pinnacle of engineering and technology it's no wonder AutoMeter can lay claim to more motorsports victories than every other gauge manufacturer combined. The patented air core meter movement wound in house to exacting standards can move the needle from 0 - 10 000 rpm in 333 milliseconds. An inaugural inductee to the Hot Rod Speed Parts Hall of Fame no other tachometer on the market has had anything approaching its impact on professional racing. Built for a lifetime of service under the harshest conditions this is the no compromise tach for no compromise builds. Features -Pro-Comp 2 Ultra-Lite Monster Tachometer -Traditional incandescent lighting illuminates the front of the dial -12 and 16 volt compatible well-suited with nearly every street car or race car electrical system -Compatible with 0.5 - 6 pulse ignition signals 1-12 cylinder engines with points electronic and most 12V high-performance racing ignitions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.