7532 2.06 in. Phantom II Water Temperature Gauge - 120-240 deg F

  • Mfr # ATM7532

  • Zoro # G915800952


product price:  $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM7532
Zoro #
G915800952
UPC #
046074075322
Country of Origin
China

Description

Engines don't like high water temperatures Heat is the enemy of performance and reliability. Keep tabs on your temps with the most accurate quickest responding water temperature gauge on the market. AutoMeter's advanced bourdon tube meter movement provides unparalleled performance in the most demanding applications. A 6ft capillary tube and 1/2in NPT mounting nut are included. Features -Phantom II Water Temperature Gauge -Modern white LED through-the-dial lighting provides clear visibility during nighttime use -AutoMeter’s race proven mechanical instruments provide trusted accuracy while being simple to install -No electrical system required for gauge operation - compatible with every street or race vehicle -Mechanical movements provide accuracy and durability even in the harshest environments -Gauge kit includes 1/2in NPT adapter mounting hardware and detailed instructions for installation Specifications - Size: 2.06in - Temperature Range: 120-240 deg F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.