This item is Discontinued.

Auto Meter AUTO METER 1424 Designer Black Fuel Level Gauge A48-1424

This item is Discontinued.

Auto Meter

AUTO METER 1424 Designer Black Fuel Level Gauge (Discontinued)

Mfr # A48-1424
Zoro # G804069736
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A48-1424
Zoro #
G804069736
UPC #
-
Country of Origin
China

Description

Vintage high performance design, traditional black dials, chrome bezels, domed lenses and package solutions set this series apart. These instruments are illuminated using perimeter incandescent lighting. Red and green bulb covers are included to change backlight color. Additional bulb cover and LED replacement bulb options available separately.

Features
  • Size - 2 1/16 in. (52.4mm)
  • Type - Short Sweep Electric
  • Range - 240Os Empty / 33Os Ful
  • For use with Auto Meter Fuel Level Sender #3262
  • Features Vintage-Style Domed Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.