This item is Discontinued.

Auto Meter GAUGE PRESS 2 1/16IN 100PSI ELEC CHRONO 8127

This item is Discontinued.

Auto Meter

GAUGE PRESS 2 1/16IN 100PSI ELEC CHRONO (Discontinued)

Mfr # 8127
Zoro # G3382641
UPC # 46074081279
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8127
Zoro #
G3382641
UPC #
46074081279
Country of Origin
United States

Description

GAUGE PRESS 2 1/16IN 100PSI ELEC CHRONO

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.