Zoro Homepage

Gauge, Water Temp, 2 0.06 in., Electric, Ultralite

  • Mfr # ATM4337

  • Zoro # G416325572


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATM4337
Zoro #
G416325572
UPC #
-
Country of Origin
China

Description

A high water temp can be detrimental to an engine. Heat is the enemy of performance and reliability. Keep tabs on your temps with the most trusted water temperature gauge on the market. Auto Meter's advanced 1/8 in. NPT temperature transducer is included for a simple installation on any application. Features Traditional incandescent lighting illuminates around the perimeter of the dial 12 and 16 volt compatible, well-suited with nearly every street car or race car electrical system Gauge kit includes 1/8 in. NPT temperature sender, 0.37 in. and 0.05 in. in. NPT adapters, bulb and socket assembly, red and green bulb covers, mounting hardware, and detailed instructions for installation Auto Meter's race proven air-core electric instruments provide quick and accurate readings while keeping hazardous fluids outside of the vehicle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.