This item is Discontinued.

Auto Meter PRO-LITE PRESSURE SENDER 30 PSI 3242

This item is Discontinued.

Auto Meter

PRO-LITE PRESSURE SENDER 30 PSI (Discontinued)

Mfr # 3242
Zoro # G3238003
UPC # 46074032424
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3242
Zoro #
G3238003
UPC #
46074032424
Country of Origin
United States

Description

PRO-LITE PRESSURE SENDER 30 PSI

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.