Zoro Homepage

365nm UV Zoomable Dual LEDs Flashlight; White

  • Mfr # AU1484216

  • Zoro # G904107130


product price: $47.09
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU1484216
Zoro #
G904107130
UPC #
750071518705
Country of Origin
China

Description

Features
  • is a multifunctional Dual LEDs zoomable flashlight
  • Fluorescent detecion and white light for daily use
  • Zoomable, suitable for large areas inspection and outdoor lighting
  • Counterfeit and banknotes distinguishing
  • Fluorescent agents in various clothes and commodities detection
  • Fluorescent reflection of special materials detection
Includes:
  • 1xFlashlight
  • 1xClip
Specifications
  • Color: White
  • Dual LED: Original imported UV LED, High power white light LED
  • UV Weavelength: 365nm
  • UV Light Intensity: 3650 W/cm2, (at distance of 38cm) 17000 W/cm2 (at distance of 15cm)
  • White Light: 180Lumens
  • Weight: 0.66 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.