Zoro Homepage

Euro Clearcoat, 2:1 Mixing, 5 Liter

  • Mfr # AC9041-5L

  • Zoro # G115938332


product price: $99.29
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
AC9041-5L
Zoro #
G115938332
UPC #
-
Country of Origin
United States

Description

AC-9041 euro clear is an easy to spray, water white low VOC high quality clearcoat designed for panel repairs and complete refinishing over most aftermarket acrylic enamel, acrylic and urethane basecoat systems. AC-9041 can also be integrated into most acrylic enamel and urethane single stage systems for improved gloss and durability. AC-9041 dries fast and retains high gloss and DOI. AC-9041 provides excellent durability and is resistant to environmental conditions such as sunlight and acid rain. AC-9041 can be buffed to match the original finish after 8 to 12 hr air dry and can be buffed for several days. When mixed 2:1 with AH-6370, AH-6380 or AH-6390 series hardeners, the AC-9041 clear has a sprayable VOC of just 4.2 lb/gal making it one of the lowest VOC painter friendly clearcoats in the industry.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: AK, HI