Fuel Pump and Strainer Set, Nissan 300ZX 3.0L V6 1996-90
- Mfr # F4125
- Zoro # G916323627
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fit
Nissan 300ZX 3.0L V6 1996-90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F4125
- Zoro #
- G916323627
- UPC #
- -
- Country of Origin
- China
- Vehicle Fit
- Nissan 300ZX 3.0L V6 1996-90
Description
Only top grade components make up each Autobest fuel pump. All pumps are vigorously tested at all intervals of the manufacturing process, so you are assured that the quality is built in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.