Shop AUTOBEST
See all product information
Create Account
Fuel Pump Module Assembly, Ford Explorer 3.5L V6 2012-11
- Mfr # F1588A
- Zoro # G016323466
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
For Use With
Ford Explorer 3.5L V6 2012-11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F1588A
- Zoro #
- G016323466
- UPC #
- -
- Country of Origin
- China
- For Use With
- Ford Explorer 3.5L V6 2012-11
Description
Only top grade components make up each Autobest fuel pump. All pumps are vigorously tested at all intervals of the manufacturing process, so you are assured that the quality is built in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.