
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEFile-02PS
Zoro #
G7900675
UPC #
744870003586
Country of Origin
United States
Dimensions
Length
25.25"
Overall Width
17"
Width
17"
Overall Length
25.25"
Height
11"
Overall Height
11"
Details
Color
Gray
Material
Wood/plastic
Weight
13.2
Item
Printer Stand
Description
The FileMaster Efficiency desk features a special opening in the top of the desk for a second storage area with hanging file folders. With the printer stand equipped on this desk, you don’t have to wait to get to your home or office to print your documents. Just place your mobile printer in the stand and start printing. The file folders face the driver which makes it easier to see and access. The remaining desk top area is covered with the Non-skid material. The large storage area is great for office tools and accessories and for keeping a laptop hidden out-of-sight. Additional storage compartments hold small supplies such as pens, maps, etc. This model is ideal for those needing to keep mobile equipment out during the day but don't necessarily need the additional space for writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.