Zoro Homepage
This item is Discontinued.
Autoexec Efficiency GripMaster Black w/ Inverter, Printer Stand, Phone & Tablet Mounts AESGrip-02-09-BLK-425

Efficiency GripMaster Black w/ Inverter, Printer Stand, Phone & Tablet Mounts (Discontinued)

  • Mfr # AESGrip-02-09-BLK-425
  • Zoro # G306124742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AESGrip-02-09-BLK-425
Zoro #
G306124742
UPC #
744870013219
Country of Origin
United States

Details

Color
Black
Item
Power Inverter, Printer Stand, X-Grip Phone Mount and Tablet Mount

Description

The Efficiency GripMaster car desk is a great desk for people who need basic storage in their vehicles. This model is equipped with a power inverter to power all your mobile devices while you work. With the printer stand equipped on this desk, you don't have to wait to get to your home or office to print your documents. Just place your mobile printer in the stand and start printing. The X-Grip phone mount design accommodates most smartphones easily. The X-Grip design expands and contracts allowing for a secure fit for your phone. The tablet mount provides a stable working platform, with all tablet key functions accessible. The top surface of this desk is covered with the rubber Non-skid material; this ensures that a laptop, briefcase, PDA, or cell phone will keep from sliding while the vehicle is in motion. This has a large storage area underneath the work surface and is great for office tools, computer accessories and laptops out-of-sight. Additional back storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for working on a laptop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.