Zoro Homepage
This item is Discontinued.
Autoexec Efficiency GripMaster Blue Steel Flames w/ Printer Stand & Tablet Mount AEGrip-02-PS-Tablet-BSF

Efficiency GripMaster Blue Steel Flames w/ Printer Stand & Tablet Mount (Discontinued)

  • Mfr # AEGrip-02-PS-Tablet-BSF
  • Zoro # G102754150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEGrip-02-PS-Tablet-BSF
Zoro #
G102754150
UPC #
744870010256
Country of Origin
United States

Details

Color
Blue Steel Flames
Item
Printer Stand and Tablet Mount

Description

The classic hot rod flames have been around since the 1930’s and popularized over the years in many movies and pop culture. Now you can add some hot rod flames to your wheels! AutoExec has released three unique hot rod flames styles to decorate our vehicle desks. Choose from Hot Rod Orange, Blue Steel and Candy Apple Green. Add some flare in your front passenger seat while you work in your vehicle. It’s a faster mobile office! The Efficiency GripMaster car desk is a great desk for people who need basic storage in their vehicles. With the printer stand equipped on this desk, you don’t have to wait to get to your home or office to print your documents. Just place your mobile printer in the stand and start printing. The tablet mount provides a stable working platform, with all tablet key functions accessible. The top surface of this desk is covered with the rubber Non-skid material; this ensures that a laptop, briefcase, PDA, or cell phone will keep from sliding while the vehicle is in motion. This has a large storage area underneath the work surface and is great for office tools, computer accessories and laptops out-of-sight. Additional back storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for working on a laptop.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.