Zoro Homepage
This item is Discontinued.
Autoexec Efficiency GripMaster  Mahogany with iPad/Tablet Mount AEGrip-02-Tablet-MAH

Efficiency GripMaster Mahogany with iPad/Tablet Mount (Discontinued)

  • Mfr # AEGrip-02-Tablet-MAH
  • Zoro # G7895136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEGrip-02-Tablet-MAH
Zoro #
G7895136
UPC #
744870003029
Country of Origin
United States

Dimensions

Length
25.25"
Overall Height
11"
Height
11"
Width
17"
Overall Width
17"
Overall Length
25.25"

Details

Color
Mahogany
Material
Wood/plastic
Weight
13.1
Item
Tablet Mount

Description

The Efficiency GripMaster car desk is a great desk for people who need basic storage in their vehicles. The tablet mount provides a stable working platform, with all tablet key functions accessible. The top surface of this desk is covered with the rubber Non-skid material; this ensures that a laptop, briefcase, PDA, or cell phone will keep from sliding while the vehicle is in motion. This has a large storage area underneath the work surface and is great for office tools, computer accessories and laptops out-of-sight. Additional back storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for working on a laptop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.