
Efficiency GripMaster Urban Camo w/ Inverter, Phone Mount/Tablet Mount (Discontinued)
- Mfr # AESGrip-02-Tab-Phone-UC
- Zoro # G7895599
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AESGrip-02-Tab-Phone-UC
Zoro #
G7895599
UPC #
744870005634
Country of Origin
United States
Dimensions
Length
25.25"
Overall Height
11"
Height
11"
Overall Width
17"
Width
17"
Overall Length
25.25"
Details
Material
Wood/plastic
Color
Urban Camouflage
Weight
15.7
Description
The Efficiency GripMaster car desk is a great desk for people who need basic storage in their vehicles. This model is equipped with a built-in power inverter to power all your mobile devices while you work. The X-Grip phone mount design accommodates most smartphones easily. The X-Grip design expands and contracts allowing for a secure fit for your phone. The tablet mount provides a stable working platform, with all tablet key functions accessible. The top surface of this desk is covered with the rubber Non-skid material; this ensures that a laptop, briefcase, PDA, or cell phone will keep from sliding while the vehicle is in motion. This has a large storage area underneath the work surface and is great for office tools, computer accessories and laptops out-of-sight. Additional back storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for working on a laptop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.