This item is Discontinued.

Autoexec Efficiency GripMaster with Printer Stand AEGrip-02-PS

Efficiency GripMaster with Printer Stand (Discontinued)

  • Mfr # AEGrip-02-PS
  • Zoro # G7900989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AEGrip-02-PS
Zoro #
G7900989
UPC #
744870001766
Country of Origin
United States

Dimensions

Length
25.25"
Overall Width
17"
Height
11"
Width
17"
Overall Length
25.25"
Overall Height
11"

Details

Color
Gray
Material
Wood/plastic
Weight
13.2
Item
Printer Stand

Description

The Efficiency GripMaster car desk is a great desk for people who need basic storage in their vehicles. With the printer stand equipped on this desk, you don’t have to wait to get to your home or office to print your documents. Just place your mobile printer in the stand and start printing. The top surface of this desk is covered with the rubber Non-skid material; this ensures that a laptop, briefcase, PDA, or cell phone will keep from sliding while the vehicle is in motion. This has a large storage area underneath the work surface and is great for office tools, computer accessories and laptops out-of-sight. Additional back storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for working on a laptop.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.