
Efficiency GripMaster w/ Printer Stand and Inverter (Discontinued)
- Mfr # AESGrip-02-PS
- Zoro # G7900130
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AESGrip-02-PS
Zoro #
G7900130
UPC #
744870001773
Country of Origin
United States
Dimensions
Length
25.25"
Height
11"
Overall Length
25.25"
Overall Height
11"
Width
17"
Overall Width
17"
Details
Color
Gray
Material
Wood/plastic
Weight
15.0
Description
The Efficiency GripMaster car desk is a great desk for people who need basic storage in their vehicles. With the printer stand equipped on this desk, you don’t have to wait to get to your home or office to print your documents. Just place your mobile printer in the stand and start printing. This model is equipped with a built-in power inverter to power all your mobile devices while you work. The top surface of this desk is covered with the rubber Non-skid material; this ensures that a laptop, briefcase, PDA, or cell phone will keep from sliding while the vehicle is in motion. This has a large storage area underneath the work surface and is great for office tools, computer accessories and laptops out-of-sight. Additional back storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for working on a laptop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.