Zoro Homepage
This item is Discontinued.
Autoexec File Tote w/ one Hanging File Holder AETote-03

File Tote w/ one Hanging File Holder (Discontinued)

  • Mfr # AETote-03
  • Zoro # G7895757
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AETote-03
Zoro #
G7895757
UPC #
744870001193
Country of Origin
United States

Dimensions

Length
18.0
Width
14.5
Overall Length
18.0
Overall Height
10.3
Height
10.3
Overall Width
14.5

Details

Item
one Hanging File Holder
Color
Gray
Material
Nylon
Weight
4.5

Description

Whether you’re a business professional, service provider, or soccer mom; traveling in or out of the vehicle just got much easier while working on the road. The File Tote has an extremely durable outer shell and padded inner walls, the File Tote offers stability and protection for all of your valuable documents, tablet, laptop, books and most anything you can imagine. The interior removable dividers can be adjusted into many different configurations, offering a customized storage solution. The handles are extra-long, providing a more ergonomic solution when lifting out of the vehicle’s trunk. The File Tote comes with a removable lid that helps keep documents private and safe from the elements. Includes one Hanging File Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.