
GripMaster Black w/ Inverter, iPad/Tablet Mount and Printer Stand (Discontinued)
- Mfr # AESGrip-03P-BLK
- Zoro # G7896070
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AESGrip-03P-BLK
Zoro #
G7896070
UPC #
744870002664
Country of Origin
United States
Dimensions
Length
25.25"
Width
17"
Height
11"
Overall Length
25.25"
Overall Height
11"
Overall Width
17"
Details
Color
Black
Material
Wood/plastic
Weight
20.7
Description
Even with all the technology available, paper files, and traditional writing is still a necessary evil. Our GripMaster car desk is ideal for this type of work. This model is equipped with a built-in power inverter to power all your mobile devices while you work. The tablet mount provides a stable working platform, with all tablet key functions accessible. With the printer stand equipped on this desk, you don’t have to wait to get to your home or office to print your documents. Just place your mobile printer in the stand and start printing. The top surface of this desk is covered with a rubber non-skid material; this ensures that a laptop, briefcase or cell phone will keep from sliding while the vehicle is in motion. This GripMaster features a pull-out writing surface with built-in clipboard, which provides a convenient area for doing paperwork and writing. The large storage area underneath is great for office tools and accessories and for keeping a laptop out of sight. Additional storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.