
GripMaster Green Camo w/ Inverter and Tablet Mount (Discontinued)
- Mfr # AESGrip-03-GC
- Zoro # G7900359
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AESGrip-03-GC
Zoro #
G7900359
UPC #
744870005245
Country of Origin
United States
Dimensions
Length
25.25"
Height
11"
Width
17"
Overall Length
25.25"
Overall Height
11"
Overall Width
17"
Details
Material
Wood/plastic
Color
Green Camouflage
Weight
19.9
Description
Even with all the technology available, paper files, and traditional writing is still a necessary evil. Our GripMaster car desk is ideal for this type of work. This model is equipped with a built-in power inverter to power all your mobile devices while you work. The tablet mount provides a stable working platform, with all tablet key functions accessible. The top surface of this desk is covered with a rubber non-skid material; this ensures that a laptop, briefcase or cell phone will keep from sliding while the vehicle is in motion. This GripMaster features a pull-out writing surface with built-in clipboard, which provides a convenient area for doing paperwork and writing. The large storage area underneath is great for office tools and accessories and for keeping a laptop out of sight. Additional storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.