Zoro Homepage
This item is Discontinued.
Autoexec GripMaster Orange Flames w/ Inverter, Printer Stand, Phone Mount & Tablet Mount AESGrip-09-HROF-425

GripMaster Orange Flames w/ Inverter, Printer Stand, Phone Mount & Tablet Mount (Discontinued)

  • Mfr # AESGrip-09-HROF-425
  • Zoro # G206124729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AESGrip-09-HROF-425
Zoro #
G206124729
UPC #
744870012458
Country of Origin
United States

Details

Color
Hot Rod Orange Flames
Item
Power Inverter, Printer Stand, X-Grip Phone Mount and Tablet Mount

Description

The classic hot rod flames have been around since the 1930�s and popularized over the years in many movies and pop culture. Now you can add some hot rod flames to your wheels! AutoExec has released three unique hot rod flames styles to decorate our vehicle desks. Choose from Hot Rod Orange, Blue Steel and Candy Apple Green. Add some flare in your front passenger seat while you work in your vehicle. It�s a faster mobile office!�Even with all the technology available, paper files, and traditional writing is still a necessary evil. Our GripMaster car desk is ideal for this type of work. This model is equipped with a power inverter to power all your mobile devices while you work. With the printer stand equipped on this desk, you don�t have to wait to get to your home or office to print your documents. Just place your mobile printer in the stand and start printing. The X-Grip phone mount design accommodates most smartphones easily. The X-Grip design expands and contracts allowing for a secure fit for your phone. The tablet mount provides a stable working platform, with all tablet key functions accessible. The top surface of this desk is covered with a rubber non-skid material; this ensures that a laptop, briefcase or cell phone will keep from sliding while the vehicle is in motion. This GripMaster features a pull-out writing surface with clipboard, which provides a convenient area for doing paperwork and writing. The large storage area underneath is great for office tools and accessories and for keeping a laptop out of sight. Additional storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for writing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.