Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Autoexec GripMaster with X-Grip Phone Mount AEGrip-04

GripMaster with X-Grip Phone Mount (Discontinued)

  • Mfr # AEGrip-04
  • Zoro # G7894950
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEGrip-04
Zoro #
G7894950
UPC #
744870001520
Country of Origin
United States

Dimensions

Length
25.25"
Overall Length
25.25"
Overall Height
11"
Height
11"
Width
17"
Overall Width
17"

Details

Material
Wood/plastic
Color
Gray
Weight
17.4
Item
Phone Mount

Description

Even with all the technology available, paper files, and traditional writing is still a necessary evil. Our GripMaster car desk is ideal for this type of work. The X-Grip phone mount design accommodates most smartphones easily. The X-Grip design expands and contracts allowing for a secure fit for your phone.
The top surface of this desk is covered with a rubber non-skid material; this ensures that a laptop, briefcase or cell phone will keep from sliding while the vehicle is in motion. This GripMaster features a pull-out writing surface with built-in clipboard, which provides a convenient area for doing paperwork and writing. The large storage area underneath is great for office tools and accessories and for keeping a laptop out of sight. Additional storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for writing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.