
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEGrip-03
Zoro #
G7900928
UPC #
744870000660
Country of Origin
United States
Dimensions
Length
25.25"
Overall Height
11"
Width
17"
Height
11"
Overall Width
17"
Overall Length
25.25"
Details
Material
Wood/plastic
Color
Gray
Weight
18.8
Application
Multipurpose
Item
Tablet Mount
Description
Even with all the technology available, paper files, and traditional writing is still a necessary evil. Our GripMaster car desk is ideal for this type of work. A tablet is a great device to have when working on the road and this desk paired with the iPad/Tablet Mount makes for the perfect spot to start working. The top surface of this desk is covered with a rubber non-skid material; this ensures that a laptop, briefcase or cell phone will keep from sliding while the vehicle is in motion. This GripMaster features a pull-out writing surface with built-in clipboard, which provides a convenient area for doing paperwork and writing. The large storage area underneath is great for office tools and accessories and for keeping a laptop out of sight. Additional storage compartments hold small supplies such as pens, maps, etc. This desk model is ideal for those needing to keep mobile equipment accessible during the day as well as needing a convenient area for writing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.