
Milk Crate Vehicle and Mobile Office Work Stationwith Apron with Phone Mount (Discontinued)
- Mfr # AECRATE-03
- Zoro # G600471733
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AECRATE-03
Zoro #
G600471733
UPC #
744870008628
Country of Origin
United States
Dimensions
Width
13
Length
13
Overall Length
13
Height
10.5
Overall Width
13
Overall Height
10.5
Details
Weight
5.4
Color
Gray/Black
Material
Plasic/Nylon/Aluminum
Item
Phone Mount
Description
Secure and organize your mobile work with a classic design, the Milk Crate. AutoExec’s black ruggedized stackable milk crate is great for storage in the home and on the road. Our milk crates can be stacked, one on top of the other or placed on their side and organized like storage cubbies. Keep your vinyl collection safe from mildew, with our 100% mold resistant plastic. Sturdy and rigid, the old school milk crate is still relevant today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.