Zoro Homepage
This item is Discontinued.
Autoexec Mini File Tote w/ one Tablet Case AEMTote-02

Mini File Tote w/ one Tablet Case (Discontinued)

  • Mfr # AEMTote-02
  • Zoro # G7900298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEMTote-02
Zoro #
G7900298
UPC #
744870001254
Country of Origin
United States

Dimensions

Length
14.5
Width
8.0
Overall Length
14.5
Overall Height
10.3
Height
10.3
Overall Width
8.0

Details

Item
one Tablet Case
Color
Gray
Material
Nylon
Weight
3.5

Description

If you work in a vehicle or have a mobile office like the kitchen table or the coffee shop, the AutoExec Mini File Tote is a perfect fit! Like our standard File Tote, the Mini has similar features but at half the size. With an extremely durable outer shell and padded inner walls, the Mini File Tote offers stability and protection for all of your valuable documents, laptops and books or most anything you can imagine. The interior removable dividers can be adjusted into several different configurations, offering a customized storage solution. The Mini File Tote comes with a lid to keep documents private and safe from the elements. Includes one Tablet Case

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.