This item is Discontinued.

Autoexec Reach Desk Back Seat Elite with Power Inverter and X-Grip Phone Mount ReachDeskS-03 BS Elite-425

Reach Desk Back Seat Elite with Power Inverter and X-Grip Phone Mount (Discontinued)

  • Mfr # ReachDeskS-03 BS Elite-425
  • Zoro # G806124693
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ReachDeskS-03 BS Elite-425
Zoro #
G806124693
UPC #
744870014452
Country of Origin
United States

Details

Color
Baltic Birch
Item
Power Inverter and X-Grip Phone Mount

Description

Keeping the road warrior comfortable while working in a vehicle can be a challenge. Given the distractions we all face while driving, many companies would prefer it if all their road warriors didn�t use any technology while in the vehicle. Obviously, this is an outdated concept given that for many, the vehicle is an office. We have created a new solution that should remove many of these concerns and allow the driver a comfortable and ergonomic office space. This desk is the most ergonomic vehicle desk (car desk) or car organizer available. The Reach Desk Backseat has a slide out 16� arm that extends from the desk surface, providing an extra-long �reach� over to the person seated in the backseat (behind the driver). This model is equipped with a power inverter to power all your mobile devices while you work. The X-Grip phone mount design accommodates most smartphones easily. The X-Grip design expands and contracts allowing for a secure fit for your phone. The tray comes with a non-slip pad and a security strap, providing extra security so the laptop or tablet with keyboard won�t move around while working. In addition, the work surface or laptop support tray, is mounted on an adjustable ball mount arm, enabling the road warrior the ability to tilt the keyboard so they can type more comfortably. As it is with all our vehicle desks, there is a hidden storage space located beneath the desk work surface. Staying organized and securing loose items is important to the mobile worker and securing your office essentials improves productivity and reduces distractions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.