This item is Discontinued.

Autoexec Reach Desk Backseat Left Elite with Printer Stand, Phone Mount and Tablet Mount ReachDeskL-09 BS Elite

Reach Desk Backseat Left Elite with Printer Stand, Phone Mount and Tablet Mount (Discontinued)

  • Mfr # ReachDeskL-09 BS Elite
  • Zoro # G106124805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ReachDeskL-09 BS Elite
Zoro #
G106124805
UPC #
744870014858
Country of Origin
United States

Dimensions

Length
26"

Details

Material
Wood/Plastic
Color
Baltic Birch
Item
Printer Stand, Phone Mount and Tablet Mount

Description

Keeping the road warrior comfortable while working in a
vehicle can be a challenge. Given the distractions we all face while driving,
many companies would prefer it if all their road warriors didn’t use any
technology while in the vehicle. Obviously, this is an outdated concept given
that for many, the vehicle is an office. We have created a new solution that
should remove many of these concerns and allow the driver a comfortable and
ergonomic office space. This Reach Desk Backseat is the left sided version for
vehicles that are right hand drive. This desk is the most ergonomic vehicle
desk (car desk) or car organizer available. The Reach Desk Backseat has a slide
out 16” arm that extends from the desk surface, providing an extra-long reach
over to the person seated in the backseat (behind the driver). The tray comes
with a non-slip pad and a security strap, providing extra security so the
laptop or tablet with keyboard won’t move around while working. In addition,
the work surface or laptop support tray, is mounted on an adjustable ball mount
arm, enabling the road warrior the ability to tilt the keyboard so they can
type more comfortably. As it is with all our vehicle desks, there is a hidden
storage space located beneath the desk work surface. Staying organized and
securing loose items is important to the mobile worker and securing your office
essentials improves productivity and reduces distractions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.