Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Autoexec Reach Desk Front Seat with Power Inverter and Printer Stand ReachDeskS-02FS-425

Reach Desk Front Seat with Power Inverter and Printer Stand (Discontinued)

  • Mfr # ReachDeskS-02FS-425
  • Zoro # G906124807
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ReachDeskS-02FS-425
Zoro #
G906124807
UPC #
744870013738
Country of Origin
United States

Details

Color
Gray
Item
Power Inverter and Printer Stand

Description

Keeping the road warrior comfortable while working in a vehicle can be a challenge; however, with the Reach Desk Front Seat, all their problems are solved! This desk is the most ergonomic vehicle desk (car desk) or car organizer available. The Reach Desk Front Seat has a slide out arm that extends the work surface another 12? from the edge of the desktop, providing an extra-long ?reach? over to the mobile worker. This model is equipped with a power inverter to power all your mobile devices while you work. With the printer stand equipped on this desk, you don?t have to wait to get to your home or office to print your documents. Just place your mobile printer in the stand and start printing. The tray comes with a non-slip pad and a security strap, providing extra security so the laptop or tablet with keyboard won?t move around while working. In addition, the work surface or laptop support tray, is mounted on an adjustable ball mount arm, enabling the road warrior the ability to tilt the keyboard so they can type more comfortably. As it is with all our vehicle desks, there is a hidden storage space located beneath the desk work surface. Staying organized and securing loose items is important to the mobile worker and securing your office essentials improves productivity and reduces distractions.


  • •Designed with a slide out arm that extends the work tray another 12 inches from the edge of the desk, providing an extra long reach over to the mobile worker for an ergonomic solution
  • •The tray comes with a non-slip pad, providing extra security so the laptop or tablet with keyboard won't move around while working
  • •The large built-in storage area is great for accessories and also for keeping a laptop hidden out-of-sight while smaller storage compartments keep your pens, pencils, and other necessities organized
  • •Includes power inverter and printer stand
  • •Designed to be used in a vehicle to support writing and working with a laptop or tablet, making this an ideal tool for the mobile office worker
  • •The desk is designed to be seat belted into the front passenger seat with an extra cam buckle strap for additional support, making it easy to remove or install
  • •The most ergonomic desk available, with a laptop tray that provides wrist support and an adjustable arm that brings the laptop or device over to the driver
  • •Work on your laptop while standing outside of your vehicle
  • •Made in the USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.