65 14 mm Thread Spark Plug 0.750 in. Reach Gasket Seat Resistor, 0.81 in.

  • Mfr # AUT65

  • Zoro # G615813894


product price: $29.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AUT65
Zoro #
G615813894
UPC #
740078746911
Country of Origin
China

Description

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle. Features -Removable Terminal Nut -Power Tip -Copper Core -Spark Plug Gasket Seat Resistor Specifications - Material: Nickel - Thread Size: 14 mm - Thread Pitch: 1.25mm - Seat Type: Gasket - Resistor: Yes - Reach: 19mm 3/4 - Hex Size: 13/16 21mm - Terminal Type: Removable Nut

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.