
APP5683 Double Platinum Spark Plug
Mfr # A77-APP5683
Zoro # G316341887
product price: $19.19
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A77-APP5683
Zoro #
G316341887
UPC #
-
Country of Origin
China
Description
Features OE Design for DIS systems 30% More Durable Full Platinum Tips - Platinum on both center and side electrode for reduced gap wear Proprietary Platinum Ball Welding Process provides consistent point of contact for better adhesion Optimizes engine performance, longer life, improved fuel economy and easier starts Specification Product Type - Spark Plug Material - Copper Core, Double Platinum, Fine Wire Center Electrode, Nickel Plated Shell Heat Range Chart Location - E6 Hex - 14 mm. Reach - 26.5 mm. Resistor/Non-Resistor/Suppressor - Suppressor Seat - Gasket Thread Diameter - 12 mm. Tip - Power Applications Where Used - Hyundai, Infiniti, Infiniti Truck, Lexus, Nissan, Nissan Truck, Pontiac Truck, Scion, Suzuki Truck, Toyota
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.