Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AUTOLITE AR3932 Racing Spark Plug; Box - 4

  • Mfr # A77-AR3932

  • Zoro # G003952150


product price: $52.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A77-AR3932
Zoro #
G003952150
UPC #
-
Country of Origin
China

Description

Features
  • Product Type - Spark Plug
  • Material - Nickel Plated Shell, Racing Applications
  • Heat Range Chart Location - See Racing Section
  • Hex - 5/8 in.
  • Reach - 3/4 in.
  • Resistor/Non-Resistor/Suppressor - Non Resistor
  • Seat - Gasket
  • Thread Diameter - 14 mm.
  • Tip - Standard
  • Box - 4
  • Principal Applications - CHEVROLET BIG BLOCK, CHRYSLER HEMI (Racing), HUSQVARNA 125cc

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.