Zoro Homepage

0-10V Galvanic Isolator, 24V AC/DC, DIN Rail Mounted

  • Mfr # XCONAA530P

  • Zoro # G115679143


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Width
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCONAA530P
Zoro #
G115679143
UPC #
810009767817
Country of Origin
Italy

Dimensions

Width
0.24 in

Description

The XCONAA530P 0-10V Galvanic Isolator is a high-performance, DIN rail-mounted SSR module designed to streamline automation processes. Featuring 8 solid-state relays, it efficiently handles AC loads while ensuring superior signal isolation at 24V AC/DC. With pluggable terminals and +/- common options, it is ideal for simplifying wiring and enhancing versatility in complex automation setups.


  • High Performance
  • 24V AC/DC
  • 8 Solid State Relays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.