This item is Discontinued.

Automation Systems Interconnect 10 Amp, 1 Pole, 240Vac, 60Vdc, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, UL1077, 12PK NDB1-63C10-1

10 Amp, 1 Pole, 240Vac, 60Vdc, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, UL1077, 12PK (Discontinued)

  • Mfr # NDB1-63C10-1
  • Zoro # G815656772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NDB1-63C10-1
Zoro #
G815656772
UPC #
810009766407
Country of Origin
China

Dimensions

Width
1.06 in

Details

Item
Circuit Breaker
For Use With
Circuit Protection
Color
Gray

Description

NDB1-63C10-1 Circuit Breaker provides dependable protection for your electrical circuits, with a 10A rated current, 230/400 V AC/80V DC voltage, and 6kA breaking capacity. Its single-pole design and C tripping curve offer efficient performance for residential, commercial, and industrial environments. This circuit breaker is easy to install, compact, and adheres to IEC/EN6089-1 standards, ensuring your systems remain safe and reliable.


  • 10 Amp
  • 1 Pole
  • 230/400V AC / 80V DC
  • IEC/EN6089-1 Standards
  • C Trip Curve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.