Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Gang Terminal Block Assembly with Jumpers, 30 Amp, 600 Volt

  • Mfr # RAAK5N21-10

  • Zoro # G515656737


product price: $20.71
/ea

Key Features

Color
Gray
Overall Width
2.5 in
Overall Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RAAK5N21-10
Zoro #
G515656737
UPC #
810009762034
Country of Origin
United States

Dimensions

Overall Width
2.5 in
Overall Length
8 in

Details

Item
Connector
Color
Gray

Description

Introducing our 10-block DIN Rail assembly, perfect for swift and efficient installations in solar applications or rapid projects requiring multiple wire connections. Easily connect up to 10 circuits with a wire range of 30-10 AWG. Designed for reliability, these DIN Rail terminal blocks feature UL94V0 housings, nickel-plated copper alloy metal bodies, and plated high-tensile alloy screws. The assembly includes 10 ASIUK5N Terminal Blocks, 2 ASIUD1B End Brackets, and 1 ASIDUK410 End Cover, all securely mounted on a 7.5-inch steel base. Simplify your solar combiner or electrical setups with this high-quality DIN Rail assembly, ensuring a quick and dependable solution for your project needs.


  • 30 Amp / 600-Volt
  • For Solar Combiner or Electrical Setups
  • Accepts 30-10 AWG
  • Length 8-Inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.