10 x 38mm Fuse Holder, DIN Rail Mounted, 600V Fuse Holder, 2 Pole, 30A

  • Mfr # AFB01F2P

  • Zoro # G115681061


product price: $17.15
/ea

Key Features

Body Length
3.2 in
Body Width
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AFB01F2P
Zoro #
G115681061
UPC #
810009767305
Country of Origin
Italy

Dimensions

Body Length
3.2 in
Body Width
1.75 in

Details

Item
Fuse Holder

Description

AFB01F2P Midget Fuse Holder has 2 Poles, mounts on DIN rail and is UL rated 18-8AWG at 30 Amp and 600V DC. The 2 pole DIN rail 600V fuse holder accepts a 10 x 38mm fuse which is contained in the lever section of the fuse holder. This 2 pole 600V DIN rail fuse holder features screw clamp connections provide secure wire terminations. This fuse holder is typically used in motor control and other electrical circuits within a control panel.


  • 30 Amp
  • 2 Pole
  • Accepts 18-8 AWG
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.