
12 Amp, 1 Pole, 250Vac, Trip Curve C, Snap-In Panel Mount Rocker Switch Circuit Breaker, UL1077
Mfr # NDB330J412-1QHY110R
Zoro # G115656762
product price:Â $20.25
/eaKey Features
Width
3/4 in
Color
Black
For Use With
Circuit Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NDB330J412-1QHY110R
Zoro #
G115656762
UPC #
810009767091
Country of Origin
China
Dimensions
Width
3/4 in
Details
Color
Black
For Use With
Circuit Protection
Item
Circuit Breaker
Description
NDB330J412-1QHY110R is a panel mount circuit breaker with a black rocker with vertical white printing. This rocker acutator circuit breaker is a hydraulic magnetic breaker with an AC medium trip curve and a AC 250V rating. With a UL1077 Approval, these easy-to-install snap-in panel mount circuit breakers with a rocker switch actuator are ideal for all types of equipment, marine and other applications. The current rating for this 1 pole panel mount circuit breaker with a printed rocker actuator is 12-Amps.
- 12 Amp
- 1 Pole
- 250V AC
- UL1077
- C Trip Curve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.