Zoro Homepage

120V Blue Panel Indicator Light, 22mm Panel Mount, UL

  • Mfr # PLML4L110UL

  • Zoro # G115656588


product price: $8.79
/ea

Key Features

Color
Blue
Length
2.48 in
Width
1.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PLML4L110UL
Zoro #
G115656588
UPC #
810009767602
Country of Origin
Italy

Dimensions

Length
2.48 in
Width
1.2 in

Details

Item
0
Color
Blue

Description

PLML4L110UL is a blue 120V panel indicator light that is a 22mm blue LED indicator light. This blue 110V control panel LED indicator light is 22mm and is powered by either 110Vac or 110Vdc. The blue 110V 22mm panel mount LED indicator light has a black bezel and body and has easy to wire screw terminals suitable for use with 20-14 AWG solid or stranded wires. The PLML4L110UL blue 110V panel indicator light is UL508 Recognized and this blue 22mm panel mount LED indicator light carries an IP65 rating.


  • Panel Indicator Light
  • 22mm
  • Accepts 20-14 AWG
  • IP65 Rating
  • Blue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.