Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12V DIN Rail Power Supply, Split Phase 240V AC Input, 12V or 15V DC Output

  • Mfr # XCSW121B

  • Zoro # G515656706


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.5 in
Length (In.)
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XCSW121B
Zoro #
G515656706
UPC #
810009767848
Country of Origin
Italy

Dimensions

Overall Width
1.5 in
Length (In.)
4.5 in

Description

XCSW121B is a12V DIN rail power supply that operates off of split phase 240V AC and provides an adjustable 12 to 15 Vdc output. Pluggable terminal blocks are used to simplify the wiring to this DIN rail power supply for split phase, 240V AC installations. This split phase 240Vac input DIN rail power supply features an adjustable output from 12V DC at 8 Amps and to 15 V DC at 7 Amps. The wide range Input is from 187 to 550V AC which makes it applicable for use in North America and elsewhere in the world. The high efficiency design of this 240V AC to 12V DC power supply is greater than 86% provides for low dissipated power and a long reliable life.


  • LED Status Indication
  • Short Circuit, Over-Temperature, Input and Output Overvoltage Protection
  • Splite Phase
  • Din Rail Mount
  • 240V AC Input
  • 15V DC Output

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.