Zoro Homepage

12V Surge Protection Terminal Block For Data And Control Circuits, 3-Stage Protection, 2 Wire.

  • Mfr # ASIDM12-S2

  • Zoro # G015679113


product price: $79.65
/ea
Free Shipping & Returns

Key Features

Length
3 in
Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASIDM12-S2
Zoro #
G015679113
UPC #
810009766247
Country of Origin
China

Dimensions

Length
3 in
Width
0.75 in

Details

Item
Surge Protector

Description

ASIDM12-S2 is a 2 wire DIN rail mount 12 volt surge protector terminal block for data and control circuits. This 12V surge protector terminal block mounts on standard DIN rail and features 3-Stage surge protection circuits. This is industrial surge protector is for control and measurement applications.


  • 12V
  • 3 Stage Protection
  • Din Rail mount
  • Operating Temp Range -40-/ +80C
  • Bandwidth 2.5-MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.