Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15 Pin D-sub Connector, High Density Breakout Board, Female 15 Pin D-Sub To TB Interface Module

  • Mfr # 11101

  • Zoro # G815679139


product price: $43.45
/ea

Key Features

Width
1.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11101
Zoro #
G815679139
UPC #
810009762607
Country of Origin
United States

Dimensions

Width
1.48 in

Details

Item
Interface Module

Description

11101 is a compact DIN Rail mount transiton or breakout board interface module from a 15 pin high density female D-sub connector to screw clamp terminal blocks for easy wiring. The 15 pin female high density d-sub connector features screwlocks for secure mating even under vibration. The db115 female breakout board features a printed circuit board with component holes between the connector and terminal blocks for easy mounting of components such as diodes, resistors and MOVs. The robust mounting foot of the 15 pin female d-sub breakout board interface module is designed to firmly mount on to the standard DIN Rail.


  • 15 Pin D-Sub Connector
  • Female
  • Din Rail Mount
  • Easy Mounting of Components
  • Easy Wiring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.