
18mm DIN Cord Set 43650/C, 5M Length H05Vvf Cable, Varistor + LED, 110-120 Vac/dc
Mfr # CG1-N02-VL1-C02-5-N
Zoro # G215681060
product price:Â $60.79
/eaKey Features
Width
2 in
Color
Black
Length
3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CG1-N02-VL1-C02-5-N
Zoro #
G215681060
UPC #
810009766308
Country of Origin
Italy
Dimensions
Width
2 in
Length
3 in
Details
Item
Surge Protector
Color
Black
Description
CG1-N02-VL1-C02-5-N is an 18mm DIN cord set designed for reliable performance in industrial applications. It features suppression for 12-24 VAC/DC to protect against electrical noise and interference, ensuring stable operation. The integrated LED indication provides clear visual feedback on the connection status, enhancing usability and troubleshooting.
- Noise Supression for 12-24 VAC/DC
- 5 Meter Cable
- 18mm Din Cord Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.