18mm Solenoid Valve Cable connector w/o components;3 Pole;10Amp at 110-120VAC/12-24VDC;16 AWG

  • Mfr # G1-NU2-000

  • Zoro # G115656625


product price:  $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Length
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G1-NU2-000
Zoro #
G115656625
UPC #
810009767404
Country of Origin
Italy

Dimensions

Length
1.5 in

Details

Item
Connector

Description

G1-NU2-000 18mm DIN Type Solenoid Valve Cable Connector offers a dependable and sturdy connection for your electrical systems. With its PG9/PG11 gland,this connector is versatile and compatible with a range of cable sizes. It supports 3 poles and can manage up to 10 amps at either 110-120 V AC or 12-24 V DC,ensuring flexibility in various applications. Designed for use with 16 AWG wires,this connector meets DIN standards and provides a reliable solution for solenoid valve connections without internal components.


  • PG9/PG11 Gland
  • 3 Pole
  • Accepts 16 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.