2 Level DIN Rail Terminal Block, Double Level, Jumper Capability On upper Level, 30 Amp, 26-10 AWG, 80PK

  • Mfr # ASIUKK5

  • Zoro # G515656584


product price: $136.88
/pk 80, $1.71/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Width
0.2 in
Overall Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASIUKK5
Zoro #
G515656584
UPC #
810009767374
Country of Origin
China

Dimensions

Overall Width
0.2 in
Overall Length
3 in

Details

Item
Terminal Block
Color
Gray

Description

ASIUKK5 is a 2 level DIN rail terminal block that can save up to 50% of panel space. This gray 2 level terminal block is 6.2 mm wide,mounts on 35mm DIN rail and has screw clamp wire terminations. The ASIUKK5 provides for jumpers on the upper level of this 2 level DIN rail terminal block. It is UL rated at 30 Amps at 600 Volts,and accepts 30 to 10 AWG wire. This is an ideal space saving feed through terminal block as one of the ASIUKK5 replaces 2 standard single level feed through terminal block.


  • 30 Amp
  • Double Level
  • Accepts 26-10 AWG
  • Din Rail Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.