Shop AUTOMATION SYSTEMS INTERCONNECT
See all product information
Create Account
20 Amp, 1 P, 250Vac, Trip Curve:C, Rack/Panel Mount Screw, Hydraulic Magnetic Circuit Breaker, UL489
- Mfr # NDB3100J420-2LSS1A0K
- Zoro # G215656792
product price:Â
$
57.55
/ea
Key Features
Width
1.51 in
For Use With
Circuit Protection
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NDB3100J420-2LSS1A0K
- Zoro #
- G215656792
- UPC #
- 810009766926
- Country of Origin
- China
- Item
- Circuit Breaker
- For Use With
- Circuit Protection
- Color
- Black
Description
NDB3100J420-2LSS1A0K UL489 Listed, these panel or rack mount, hydraulic magnetic circuit breakers can be screw, snap-in or plug mounted, and are an excellent choice for applications ranging from 1 to 60 amps, AC Trip.
- 20 Amp
- 2 Pole
- 250V AC
- UL489
- C Trip Curve