
20 Amp, 1 Pole, 240Vac, 60Vdc, Trip Curve: C, DIN Rail Mount-Miniature Circuit Breaker, UL1077, 12PK
Mfr # NDB1-63C20-1
Zoro # G715656773
product price:Â $141.99
/pk 12, $11.83/ea
Free Shipping & Returns
Key Features
Width
1.06 in
For Use With
Circuit Protection
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NDB1-63C20-1
Zoro #
G715656773
UPC #
810009766414
Country of Origin
China
Dimensions
Width
1.06 in
Details
For Use With
Circuit Protection
Color
Gray
Item
Circuit Breaker
Description
NDB1-63C20-1 Circuit Breaker provides dependable protection for your electrical circuits, with a 20A rated current, 230/400 V AC/80V DC voltage, and 6kA breaking capacity. Its single-pole design and C tripping curve offer efficient performance for residential, commercial, and industrial environments. This circuit breaker is easy to install, compact, and adheres to IEC/EN6089-1 standards, ensuring your systems remain safe and reliable.
- 20 Amp
- 1 Pole
- 230/400V AC / 80V DC
- IEC/EN6089-1 Standards
- C Trip Curve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.