20 Amp, 3 Pole, 240Vac, 60Vdc, Trip Curve: D, DIN Rail Mount-Miniature Circuit Breaker, UL1077, 4PK
- Mfr # NDB2-63D20-3
- Zoro # G815656703
Key Features
Specifications
Details
- MFR #
- NDB2-63D20-3
- Zoro #
- G815656703
- UPC #
- 810009766599
- Country of Origin
- China
- Item
- Circuit Breaker
- Color
- Gray
- For Use With
- Circuit Protection
Dimensions
- Width
- 2.05 in
Description
NDB2-63D20-3 is a DIN rail circuit breaker, MCB mini circuit breaker, 20 amp MCB, three pole rated for UL1077 supplemental applications. This DIN rail breaker is a thermal magnetic MCB breaker used in 480 V AC circuits. Features include 54 mm wide foot print, DIN rail mounting, visual LED indication when tripped, D trip curve for highly inductive loads, overload and short circuit protection, easy to wire screw clamp MCB terminations, RoHS compliant, and superior 10kA interrupt capacity. Certificates and standards include UL1077, IEC60898-1, GB 10963.1 and UL1077,TUV, CE, CCC. NDB2-63D20-3 is a 20 amp MCB DIN rail circuit breaker.
- 20 Amp
- 3 Pole
- 480V AC
- UL1077
- D Trip Curve
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.