
20A, 2HP, Single Phase, Boat Lift Switch or Motor Reversing Switch-Front Mount Red Handle Momentary
Mfr # P0202500S-EFRKIT
Zoro # G312537390
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow / Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0202500S-EFRKIT
Zoro #
G312537390
UPC #
810009765578
Country of Origin
Italy
Details
Color
Yellow / Black
Description
P0202500S-EFRKIT is a 2 pole enclosed single phase motor reversing switch or drum switch used to reverse direction of a single motor ranging from 1.5HP to 2 HP. It is fully enclosed in an IP65 box, has a top mounted black handle, and FWD/REV and UP/DOWN labels. This single phase drum switch is momentary in each operating position and is enclosed in a high impact thermoplastic enclosure. With a UL508 listing of 600 Vac, 20A this forward and reverse motor switch is ideal for single phase motors ranging from 0.5 HP to 1.5HP for a 120 Vac motor and from 1 to 2 HP for a 240 motor. This is one of a series of manual reversing motor switches or drum switches that feature self cleaning contacts, silver alloy plating and a UL94V0 thermoplastic housing. The P0202500S-EKIT motor reversing switch is a compact design to save space, the wire connections are shock hazard proof. This robust reversing drum switch is ideal for AC motor reversing in all types of industrial applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.